Mechanics Impact Gloves, XL, Black, Breathable Spandex
Mfr # 9001
Zoro # G6078639
product price:Â $43.89
/prKey Features
Color
Black
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 1121 X
Closure Type
hook-and-loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001
Zoro #
G6078639
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Mechanics Impact Gloves
Color
Black
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 1121 X
Closure Type
hook-and-loop
Back Material
Breathable Spandex
Description
Impact Gloves,Full-Finger,Black,XL,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.