Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 303448D

  • Zoro # G607867577


product price: $27.79
/pk 3, $9.26/ea
Sold in multiples of 7 for $194.53

Key Features

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
9.01 in
Color
Green
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303448D
Zoro #
G607867577
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 1/64 in
Compressed Length
9.01 in
For Rod Size
3937/10000 in
For Hole Size
787/1000 in
Free Length
12 1/64 in
Outside Diameter
0.75 in
Inside Diameter
0.39 in
Compatible Rod Size
25/64 in

Details

Type
Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
21.8 lb/in
Color
Green
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Finish
Chromium
Item
Die Spring
Deflection @ Load
4.8 in
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Standards
ASTM A877

Description

ISO-D Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.