Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK10

  • Mfr # 304304D

  • Zoro # G607867874


product price: $18.49
/pk 10, $1.85/ea
Sold in multiples of 11 for $203.39

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
0.74 in
Color
Blue
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304304D
Zoro #
G607867874
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63/64 in
Compressed Length
0.74 in
For Hole Size
63/100 in
For Rod Size
1673/5000 in
Compatible Rod Size
11/32 in
Free Length
63/64 in
Outside Diameter
0.63 in
Inside Diameter
0.34 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
318 lb/in
Color
Blue
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
0.39 in
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D

Description

ISO-D Series Die Spring,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.