Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEBS-5B
Zoro #
G607868048
UPC #
-
Country of Origin
Japan
Dimensions
Carriage Height
4.5 mm
Carriage Width
12 mm
Carriage Length
16.9 mm
Dimension B
12 mm
Dimension N
5 mm
Dimension L1
16.5 mm
Size
5B
Dimension S3
M2
Dimension L2
16.9 mm
Dimension S1
M2
Dimension L3
9.3 mm
Dimension P
15 mm
Dimension F
1.5 mm
Overall Height
6 mm
Manufacturer Size
5
Combined Carriage and Rail Height
7.5 mm
Mounting Hole Size
5 mm
For Rail Width
5 mm
Description
Block, Carriage Height 4.5 mm, Carriage Length 16.9 mm, Carriage Width 12 mm, Manufacturer Size 5, Dynamic Load Capacity 0.52 kN, Carriage Type Ball, For Rail Width 5 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 0.75 kN, Combined Carriage and Rail Height 7.5 mm, Series SEB, Mounting Hole Size 5 mm, Load Direction Radial, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.