Sledge Hammer, Head Steel, 20 lb, 36" L

  • Mfr # 75.27-201

  • Zoro # G607877613


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Head Weight
20 lb
Head Material
Steel
Overall Length
36 in
Handle Material
Fiberglass
Face Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.27-201
Zoro #
G607877613
UPC #
738501272014
Country of Origin
United States

Dimensions

Overall Length
36 in
Face Diameter
3 1/4 in
Handle Length
34 in

Details

Item
Sledge Hammer
Head Weight
20 lb
Head Material
Steel
Handle Material
Fiberglass
Handle Finish
Resin
Tether Ready
No
Dead Blow Hammer
No
Hammer Type
Sledge Hammer
Non-Sparking
No
Series
Nuplaglas
Features
All Classic Nuplaglas Handled Tools Carry a Nupla Lifetime Warranty, Industrial Grade Head
Face Shape
Round

Description

Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 20 lb, Face Diameter 3 1/4 in, Overall Length 36 in, Handle Length 34 in, Face Shape Round, Dead Blow Hammer No, Tether Ready No, FME Compliant Not Applicable, Replaceable Handle Not Applicable, Features All Classic Nuplaglas Handled Tools Carry a Nupla Lifetime Warranty, Industrial Grade Head, Handle Finish Resin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.