Single-Ended Cordset, 2 m L Cable
Mfr # EVC070
Zoro # G607877682
product price:Â $27.49
/eaKey Features
Product Type
Single Ended
End 1 Number of Pins
5
Wire Size
0.34 mm²
Cable Length
2 m
Cable Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EVC070
Zoro #
G607877682
UPC #
-
Country of Origin
Poland
Dimensions
Wire Size
0.34 mm²
Cable Length
2 m
Dimensions [mm]
15.5 x 15.5 x 45
Description
Single-Ended Cordset, End 1 Gender Female, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K, Standards CE, cULus, EAC, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.