Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H
Mfr # 30E987
Zoro # G6078947
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42 3/4 in
Overall Width
40 in
Material
Iron Casting/Steel Tube
Load Capacity
600 lb
Lowered Height
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30E987
Zoro #
G6078947
UPC #
190735243206
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
42 3/4 in
Overall Width
40 in
Lowered Height
4 3/4 in
Raised Height
10 1/4 in
Platform Width
40 in
Platform Depth
16 in
Overall Depth
22 1/2 in
Caster Dia.
3 in
Overall HxWxD
42 3/4 in x 40 in x 22 1/2 in
Details
Material
Iron Casting/Steel Tube
Load Capacity
600 lb
Item
Lift-and-Roll Desk & Furniture Dolly
Caster Type
Swivel
Caster Material
Hard Rubber
Frame Material
Steel
Caster Wheel/Tread Material
Rubber
Platform Type
Open
Caster/Wheel Configuration
(4) Swivel
Platform Surface
Plastic Coated
Description
Furniture Dolly, Load Capacity 600 lb, Raised Height 10 1/4 in, Lowered Height 5 1/2 in, Platform Depth 16 in, Platform Width 40 in, Color Black, Red, Silver, Frame Material Steel, Platform Type Open, Caster/Wheel Configuration (4) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.