Cable Tie, 14 in L, 4.33 in Max Bundle Dia., Fluorescent Green, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # EVT-S14FG-TA

  • Zoro # G607951139


product price:  $33.99
/pk 100, $0.34/ea

Key Features

Cable Tie Style
Releasable Plenum Rated
Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
4.33 in
Color
Fluorescent Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVT-S14FG-TA
Zoro #
G607951139
UPC #
845425030696
Country of Origin
Multiple

Dimensions

Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
4.33 in
Actual Length
14 in
Max. Bundle Dia.
3.42 in

Details

Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Fluorescent Green
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Max. Temp. Rating
85 Degrees C
Locking Style
Push-Tab Release
Min. Temp. Rating
-40 Degrees C
UL Type
2
Cable Tie Properties
UV Light Resistant
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Standards
UL Listed
Cable Tie Duty
Standard
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees C to 85 Degrees C
Flame Retardant
Yes
Plenum Rated
Yes

Description

Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Push-Tab Release, Color Fluorescent Green, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products