Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surgical N95, AirWave, Adj. Smart Strap, Molded Full Foam Nose Flange, Blue, S, PK 10

  • Mfr # 4151

  • Zoro # G607963514


product price: $58.19
/pk 10, $5.82/ea

Key Features

NIOSH Rating
N95
Color
Blue
Mask Size
S
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4151
Zoro #
G607963514
UPC #
092311415109
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Surgical N95
NIOSH Rating
N95
Color
Blue
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Adjustable
Face Seal Type
Comfort
Standards
ASTM, CDC
Latex Content
Latex Free
Number of Layers
4-Ply
Individually Packaged
No
Features
Dura-Mesh Shell, Easy-Breathing Wave Design
ASTM Splash Rating
Not Rated
ISO Cleanroom Class
Not Rated
Mask Material
Polypropylene

Description

Surgical N95, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.