Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Pc Countersink Drill Bit Set

  • Mfr # 48-13-5003

  • Zoro # G607963743


product price: $34.97
/ea

Key Features

Countersink Angle
90 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type - Machining
Quick-Change Hex
Primary Material Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-5003
Zoro #
G607963743
UPC #
045242540341
Country of Origin
China

Dimensions

Smallest Body Dia.
9/64 in
Largest Body Dia.
3/16 in
Body Diameters Included
11/64 in, 3/16 in, 9/64 in

Details

Item
Countersink Set
Countersink Angle
90 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type - Machining
Quick-Change Hex
Primary Material Application
Wood
Measurement System
Fractional Inch
Number of Pieces
3
Cutting Direction - Machining
Right Hand
Finish - Machining
Black Oxide

Description

Countersink Set, 90 Degrees , 3, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.