Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. No 10 Countersink Drill Bit

  • Mfr # 48-13-5002

  • Zoro # G607963750


product price: $13.47
/ea

Key Features

Countersink Angle
90 Degrees
Body Dia.
3/16 in
Shank Dia.
0.25 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-5002
Zoro #
G607963750
UPC #
045242540358
Country of Origin
China

Dimensions

Body Dia.
3/16 in
Shank Dia.
0.25 in
Overall Length
4.38 in
Shank Length
32 mm
Shank Thread Size
#10
Size - Decimal
3/16 in to 0.1875
Minimum Chuck Size Required
1/4 in
Drill Bit Size
3/16 in.

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type - Machining
Quick-Change Hex
Primary Material Application
Wood
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Secondary Material Application
Wood
Pilot Guide
No
Drill Bit Material
High Speed Steel
Single / Double Ended
Single

Description

Countersink, 90 Degrees , 3/16 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.