Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 2 1/2", PVC

  • Mfr # TW1250S
  • Zoro # G607964023

product price: 
$
1,013.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1250S
Zoro #
G607964023
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
15.92 in
Handle Length
10.5 in
Outlet Connection Size - Side 2
2 1/2 in
Inlet Connection Height
8.68 in
Handle Height
7.02 in
Nominal Valve Size
2 1/2 in
Outlet Connection Size - Side 1
2 1/2 in
Connection Size - Side 1
2 1/2 in
Wire Rope Length
15.92 in
Inlet Connection Size
2 1/2 in
Length
15.92 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Handle Material
PVC
Max. Pressure
150 PSI
Seat Material
PTFE
Stem Type
Blowout Resistant
Compliance
ANSI, ASTM D1784
Handle Type
Tee
Body Material
PVC
Stem Material
PVC
Seal Material
FKM
Standards
ASTM D1784
Vented Ball Valve
Non-Vented
Flow Pattern
T Flow
Operating Temperature - Maximum
70 Degrees F
Included Mounting
Actuator Mounting Pad
Vacuum Service Rating
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Outlet Connection Gender - Side 1
Female
Color - Valve Handle
Orange
Handle - Locking
Non-Locking
Outlet Connection Gender - Side 2
Female
Inlet Connection Entry
Side
Outlet Connection Type - Side 2
True-Union Socket
Outlet Connection Type - Side 1
True-Union Socket
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
190
Valve Series
TW
Connection Type - Side 1
True-Union Socket
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Inlet Connection Type
True-Union Socket
Valve Construction
Three-Piece
Inlet Connection Gender
Female
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 1/2 in, Inlet Connection Size 2 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 1/2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.