Gasket Replacement, FKM, 3/4 in

  • Mfr # BFXAGST007F

  • Zoro # G607967444


product price:  $18.99
/ea

Key Features

Gasket Material
FKM
Outside Diameter
3/4 in
Compatible Mfr Part Number
BFA1007CFS, BFA1007SFS, BFA1007TFS, BFA2007CFS, BFA2007SFS, BFA2007TFS, BFA3007TFS, BFAS1007CFS, BFAS1007TFS, BFAS3007TFS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFXAGST007F
Zoro #
G607967444
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3/4 in

Details

Item
Gasket Replacement
Gasket Material
FKM
Compatible Mfr Part Number
BFA1007CFS, BFA1007SFS, BFA1007TFS, BFA2007CFS, BFA2007SFS, BFA2007TFS, BFA3007TFS, BFAS1007CFS, BFAS1007TFS, BFAS3007TFS

Description

Gasket, Compatible Grainger Part Number 13L932, 13L933, 13L971, 2WYY7, 2WYY8, 2WYZ7, 3CDG8, 3CDK1, 3CDK2, 3CDK3, Compatible Mfr Part Number BFA1007CFS, BFA1007SFS, BFA1007TFS, BFA2007CFS, BFA2007SFS, BFA2007TFS, BFA3007TFS, BFAS1007CFS, BFAS1007TFS, BFAS3007TFS, Gasket Material FKM, Inside Diameter Not Applicable, Outside Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.