Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nook Acme Nut, Plastic, Overall 1.13 in dia. 30076

Acme Nut, Plastic, Overall 1.13 in dia. (Discontinued)

  • Mfr # 30076
  • Zoro # G607967505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30076
Zoro #
G607967505
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.25 in
Screw Diameter
0.75 in
Overall Diameter
1.13 in
Mounting Thread Length
0.5 in

Details

Material
Plastic
System of Measurement
Inch
Item
Acme Nut
Dynamic Load Capacity
1,406 lbf
Thread Direction
Right Hand
Mounting Thread
1.00-18
Percent Efficiency
43 %
Torque
0.061 in-lb
Static Load Capacity
1,406 lbf
Turns per Inch
6
For Screw Type
Acme
Torque per 1 lbf/kN
0.061 in-lb

Description

Acme Nut, Screw Diameter 0.75 in, Turns per Inch 6, Thread Direction Right Hand, Mounting Thread 1.00-18, Dynamic Load Capacity 1,406 lbf, Static Load Capacity 1,406 lbf, Material Plastic, System of Measurement Inch, Torque per 1 lbf/kN 0.061 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.13 in, Overall Length 1.25 in, Percent Efficiency 43 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.