Blower, Direct Drive, 3/4 hp

  • Mfr # 9003020
  • Zoro # G607968946
product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Wheel Material
Steel
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Airflow @ 1.000 in SP
1,535 cfm
Overall Depth
11 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9003020
Zoro #
G607968946
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
11 1/2 in
Overall Height
19 in
Overall Width
16 3/4 in
Wheel Diameter
10 3/4 in
Fits Chest Size
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket

Details

Rotation
CW
Wheel Material
Steel
Item
Blower
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Airflow @ 1.000 in SP
1,535 cfm
Housing Material Grade
G90
Electrical Connection
Hardwired
Mount Type
Motor Mount
Number of Discharge Positions
4
Motor Type
Permanent Split Capacitor
Discharge Position
Universal
Corrosion Resistant
Yes
Current
8.9 A
Number of Speeds
3
Maximum Static Pressure
1 1/8 in wc
Phase
1
Drive Type
Direct Drive
Housing Material Finish
Galvanized
Resistance Properties
Corrosion Resistant
Motor Speed
1,075 RPM
OEM Replacement
No
Motor Horsepower
3/4 hp
Wheel Type
Forward-Curved
Assembly
Assembled
Nameplate Voltage
115V
Airflow @ 0.500 in SP
2,000 cfm
Housing Material
Steel
Number of Inlets
2
Outlet Shape
Rectangular
Flange Type
Non-Flanged
Motor Enclosure
Open Air-Over

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP 2,000 cfm, Airflow @ 1.000 in SP 1,535 cfm, Airflow @ 2.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews