Blower, Direct Drive, 1/2 hp

  • Mfr # 9003018
  • Zoro # G607968977
product price: 
$
484.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Wheel Material
Steel
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Overall Width
16 3/4 in
Maximum Static Pressure
1 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9003018
Zoro #
G607968977
UPC #
062345381183
Country of Origin
Canada

Dimensions

Overall Width
16 3/4 in
Overall Depth
11 1/2 in
Overall Height
19 in
Wheel Diameter
10 3/4 in
Fits Chest Size
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket

Details

Rotation
CW
Wheel Material
Steel
Item
Blower
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Maximum Static Pressure
1 in wc
Housing Material Finish
Galvanized
Electrical Connection
Hardwired
Number of Discharge Positions
4
Motor Speed
1,075 RPM
Housing Material Grade
G90
Discharge Position
Universal
Current
6.5 A
OEM Replacement
No
Motor Type
Permanent Split Capacitor
Resistance Properties
Corrosion Resistant
Mount Type
Motor Mount
Airflow @ 1.000 in SP
1,238 cfm
Corrosion Resistant
Yes
Drive Type
Direct Drive
Motor Horsepower
1/2 hp
Number of Speeds
3
Phase
1
Nameplate Voltage
115V
Assembly
Assembled
Wheel Type
Forward-Curved
Airflow @ 0.500 in SP
1,000 cfm
Housing Material
Steel
Motor Enclosure
Open Air-Over
Flange Type
Non-Flanged
Outlet Shape
Rectangular
Number of Inlets
2

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 1.000 in SP 1,238 cfm, Airflow @ 2.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews