Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tampons with Applicator, Reg, PK500

  • Mfr # PR-500

  • Zoro # G607989415


product price: $138.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Material
Cotton, Rayon, Wax
Fragrance
Fragrance Free
Standards
FDA Approved
Features
Smooth and Silky Touch Applicator
Biodegradable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-500
Zoro #
G607989415
UPC #
075289064968
Country of Origin
Israel

Details

Item
Tampon with Applicator
Material
Cotton, Rayon, Wax
Fragrance
Fragrance Free
Standards
FDA Approved
Features
Smooth and Silky Touch Applicator
Biodegradable
No
Absorption Level
Regular
Product Type
Tampons
Vendible
No

Description

Tampon with Applicator, Absorption Level Regular, Features Smooth and Silky Touch Applicator, Product Type Tampons, Vendible No, Material Cotton, Rayon, Wax, Fragrance Fragrance Free, Standards FDA Approved, Biodegradable No, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.