Zoro Homepage

M10 x 40 mm Spanner Truss Machine Screw, Plain 316 Stainless Steel

  • Mfr # K1329.10X40

  • Zoro # G608061905


product price: $19.99
/ea

Key Features

Truss Head
Spanner Drive
System of Measurement
Metric
Drive Size
15 mm
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
200 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1329.10X40
Zoro #
G608061905
UPC #
4059245487820
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
40 mm
Drive Size
15 mm
Head Height
6 mm
Minimum Thread Length
40 mm
Recommended Hole Size
11 mm
Overall Length
46 mm
Head Width
22 mm
Screw Size
M10
Fastener Length
46 mm
Maximum Head Width
22 mm
Maximum Head Height
6 mm

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size M10x1.50, Fastener Length 40 mm, Head Width 22 mm, Head Height 6 mm, Drive Size 15 mm, Tensile Strength 200 N/sq mm, Dimensional Standards Not Applicable, Pack Size Small, Minimum Thread Length 40 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 22 mm, Minimum Head Width Not Applicable, Maximum Head Height 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.