Wire Guard, 1-7/16 in H, 100 ft L, 1-1/2 in W, 1 Channel, PVC, Black
Mfr # SR-WG-150-5-20PK-BK
Zoro # G608062063
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2 in
Number of Channels
1
Max. Cable Dia.
1-3/8 in
Material
PVC
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SR-WG-150-5-20PK-BK
Zoro #
G608062063
UPC #
-
Country of Origin
China
Dimensions
Height
1-7/16 in
Length
100 ft
Width
1-1/2 in
Max. Cable Dia.
1-3/8 in
Channel Width
1 7/16 in
Cable Protector Height
1 7/16 in
Cable Protector Channel Height
1 3/8 in
Details
Item
Wire Guard
Number of Channels
1
Material
PVC
Color
Black
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 3/8 in, Channel Width 1 7/16 in, Width 1 1/2 in, Cable Protector Height 1 7/16 in, Length 100 ft, Color Black, Material PVC, Max. Cable Dia. 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.