Shop IFM
See all product information
Create Account
Bar Light Illumination Unit, 460 mA
Mfr # O2D924
Zoro # G608138423
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum Black Anodized
Overall Width
13 mm
Lens Material
Glass
Standards
CE, DIN EN 62471:2008, UKCA
Design
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O2D924
- Zoro #
- G608138423
- UPC #
- -
- Country of Origin
- Germany
- Item
- Bar Light Illumination Unit
- Housing Material
- Aluminum Black Anodized
- Lens Material
- Glass
- Standards
- CE, DIN EN 62471:2008, UKCA
- Design
- Bar
- Operating Voltage
- 24V DC
- Electrical Connection Type
- M12 Connector
- Maximum Ambient Temperature
- 55 Degrees C
- Type of light
- Red Light
- Current Consumption
- 460 mA
- Minimum Ambient Temperature
- -10 Degrees C
- Type of Operation
- High Light Intensity (Pulsed, Permanent Operation with Cooling Only), Normal Light Intensity (Permanent Operation Possible)
- Protection Features
- IP65, Overheat Protection
- Illuminated Field
- 10 mm x 150 mm
Description
Bar Light Illumination Unit, Current Consumption 460 mA, Design Bar, Electrical Connection Type M12 Connector, Housing Material Aluminum Black Anodized, Illuminated Field 10 mm x 150 mm, Lens Material Glass, Maximum Ambient Temperature 55 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 200 mm, Overall Width 13 mm, Protection Features IP65, Overheat Protection, Standards CE, DIN EN 62471:2008, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.