Interchangeable Head Torque Wrench, 48" L

  • Mfr # 800NMIMHW

  • Zoro # G608229657


product price:  $1,070.99
/ea
Free Shipping & Returns

Key Features

Drive Size
Z Shank
Torque Measurement Type
Foot-Pound
Primary Scale Range
150 N-m to 800 N-m
Primary Scale Increments
5 ft-lb
Secondary Scale Range
129 ft-lb to 572 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800NMIMHW
Zoro #
G608229657
UPC #
662459182227
Country of Origin
United States

Dimensions

Drive Size
Z Shank
Overall Length
48 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound
Primary Scale Range
150 N-m to 800 N-m
Primary Scale Increments
5 ft-lb
Secondary Scale Range
129 ft-lb to 572 ft-lb
Calibration Certificate Included
Yes
Torque Setting
Micrometer Type Adjustment
Torque Increments
5 ft-lb
Ratcheting
Yes
Handle Type
Knurled
Measurement Type
SAE
Torque Adjustability
Adjustable

Description

Interchangeable Head Torque Wrench, 129 ft-lb to 572 ft-lb, 150 N-m to 800 N-m, 5 ft-lb, Drive Size Z Shank, 5 ft-lb, 48 in, Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.