
Micrometer Adj.Torque Wrenches, 24 5/16"L
Mfr # 2503MFRMHW
Zoro # G608229718
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Head Type
Standard
Overall Length
24 5/16 in
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2503MFRMHW
Zoro #
G608229718
UPC #
662459181992
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
24 5/16 in
Details
Item
Micrometer Adjustable Torque Wrenches
Head Type
Standard
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME, ISO 6789, NIST
Weight
3.15 lb
Secondary Scale Range
47 to 332 N-m
Torque Setting
Adjustable
Torque Adjustability
Adjustable
Head Movement
Ratcheting
Extended Data Testing
Yes, NIST
Primary Scale Range
30 to 250 ft-lb
Torque Limiting Mechanism
Click-Type
Clockwise Accuracy
+/-3%
Dual Scale
Yes
Primary Scale Increments
1 ft-lb
Secondary Scale Increments
1.4 N-m
Calibration Certificate Included
Yes, NIST
Torque Increments
1 ft-lb, 1.4 N-m
Description
Micrometer Adjustable Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 30 ft-lb to 250 ft-lb, 47 N-m to 332 N-m, Torque Increments 1 ft-lb, 1.4 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.