BioClean(TM), Disposable Gloves, 4.33 mil Palm, Nitrile, Powder-Free, 6, 200 PK, Green

  • Mfr # BENS

  • Zoro # G608229855


product price:  $971.99
/pk 200, $4.86/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nitrile
Palm Thickness
4.33 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BENS
Zoro #
G608229855
UPC #
20076490644431
Country of Origin
Malaysia

Dimensions

Size
6
Palm Thickness
4.33 mil
Length
12 in
Size - Numeric
6
Cuff Thickness
3.15 mil
Finger Thickness
5.9 mil
Size- Alpha
XS
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
ASTM D 6978, Category III, CE 0598, EN ISO 374-1-2016 Type B, EN ISO 374-5, EN ISO 374-5/Type C, EN420:2003 + A1:2009, EN421, EN455 Part 2
Series
BioClean(TM)
Sterile/Non-Sterile
Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
EN ISO 374-5 Microorganism Protection Type
Virus
ISO Class
ISO 4
Silicone-Free
Contains Silicone
Features
Chemical-Resistant
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Sterility Assurance Level (SAL)
10^-6
Federal 209E Clean Room Class
10
Accelerator-Free
Accelerator-Free
Texture Location
Full
Anti-Static
Anti-Static Included
Double Gloving Method
Inner
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Medical Glove Type
Exam
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 3.15 mil, Disposable Glove Type Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 5.9 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.33 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.