Ripping Hammer, 5-1/2" Head, 12-3/8"Handle
- Mfr # E3-20S
- Zoro # G608232060
product price:Â
$
34.15
/ea
Key Features
Overall Length
14 in
Handle Material
Steel
Head Material
Steel
Features
Shock Reduction Grip
Head Weight
20 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 14 in
- Head Length
- 5 1/2 in
- Handle Length
- 12 3/8 in
- Face Diameter
- 1 in
- Wire Rope Length
- 14 in
- Length
- 14 in
- Fits Chest Size
- Shock Reduction Grip
Description
Hand Tools, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 20 oz, Overall Length 14 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Shock Reduction Grip, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking Yes, Claw Shape Curved, Replaceable Handle No, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round, Grip Material Not Applicable, Handle Attachment One Piece Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.