Spray Paint, Black, Flat, Solvent, 15 oz

  • Mfr # K00789008

  • Zoro # G608232152


product price:  $11.99
/ea

Key Features

Color
Black
Net Weight
15 oz
Base Type
Solvent
Dry Time
30 min
Standards
VOC and MIR Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K00789008
Zoro #
G608232152
UPC #
724504007890
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Spray Paint
Color
Black
Net Weight
15 oz
Sheen
Flat
Base Type
Solvent
Dry Time
30 min
Standards
VOC and MIR Compliant
Dry Time Tack Free
60 min
Exposure Conditions
Exterior, Interior
Resin Type
Acrylic Alkyd Enamel
VOC Content
65
Coverage Area
30 to 35 sq ft
Compatible Surface Material
Aluminum, Metal, Steel
Finish Texture
No Texture
UV Resistant
No
Sub Brand
Tough Coat Advanced
Container Type
Can
Paint Dispensing Style
Upright
VOC Content Weight Percentage
38.07 %
Opacity
100 %
Shelf Life
60 mo
Resistance Properties
Corrosion Resistant, Rust Resistant
Series Number
Tough Coat Advanced
Coating Application
Rust Barrier
Flammability
Flammable
Heat Resistant
Yes
Reflective
No
Maximum Application Temperature
75 Degrees F
Dry Time to Recoat
24 hr
Minimum Application Temperature
55 Degrees F
Maximum Temperature Resistance
300 Degrees F
VOC Compliant
Yes
Surface Texture
Smooth

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Barrier, Color Family Black, Compatible Surface Material Aluminum, Metal, Steel, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic Alkyd Enamel, Color Black, Container Size 15 oz, Coverage Area 30 to 35 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Tough Coat Advanced, Container Type Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.