This item is Discontinued.

No Product Image Available

Loose Absorbent, White, Drum, 60 lb (Discontinued)

  • Mfr # SP30GA-LB60D
  • Zoro # G608232190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP30GA-LB60D
Zoro #
G608232190
UPC #
810031881208
Country of Origin
United States

Details

Color
White
Item
Granular Sorbent
Weight
60 lb
Standards
EPA, OSHA, USDA Approved
Composition Detail
Perlite
Non-Abrasive
Yes
Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water
Silica Free
Yes
Volume Absorbed per Pkg.
60 lb
Easy Clean Up
Yes
Product Type
Granular Sorbent
Specialized Applications
Food Grade
Container Type
Drum
Series
SP30GA
Disinfecting
No
NSF Rating
J1
Scent
Not Scented

Description

Granular Sorbent, Fluids Absorbed Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water, Container Type Drum, Composition Detail Perlite, Weight 60 lb, Volume Absorbed per Pkg. 60 lb, Specialized Applications Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.