Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen

  • Mfr # 2WTA-B

  • Zoro # G6082377


product price:  $80.59
/ea
Free Shipping & Returns

Key Features

Height (In.)
2 in
Includes
Mounting Base
Standards
CSFM, FM Approved, UL Listed
Battery Backup
No
Features
Drift Compensation and Smoothing Algorithms, Dual-Color LED, Thermal Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WTA-B
Zoro #
G6082377
UPC #
783863019968
Country of Origin
Mexico

Dimensions

Height (In.)
2 in
Diameter
5 19/64 in
Manufacturer Warranty Length
3 yr

Details

Item
Smoke Alarm
Includes
Mounting Base
Standards
CSFM, FM Approved, UL Listed
Battery Backup
No
Features
Drift Compensation and Smoothing Algorithms, Dual-Color LED, Thermal Sensor
Digital Readout
No
Visual Alert
Red LED
Visual Alert Style
LED
Interconnection Capability
Yes
Power Source
Hardwired
Locking Pin
No
Audible Alert
85 dB @ 10 ft
Detection Method
Photoelectric
Operating Temp.
32 Degrees to 100 Degrees F
Test Button
No
Compatible With
2 Wire Fire Alarm System
Detector Type
Smoke Detector
Visual Alert Type
LED
Heat Detector Signal Type
Fixed
Detects
Smoke
Humidity Operating Range
0% to 95% RH
Battery Locking Pin
No
Minimum Operating Temperature
32 Degrees F
Alert Type
Sound
Shape
Round
Sensor Type
Photoelectric
Maximum Operating Temperature
100 Degrees F
Includes Mounting Hardware
Yes
Hush Mode
No
Operating Voltage
12/24V
Volume Level
85 dB @ 10 ft
For Use With
Compatible With 2 Wire Fire Alarm System

Description

Smoke Alarm, Battery Chemistry Not Applicable, Battery Location Not Applicable, Battery Locking Pin No, Battery Size Not Applicable, Communication Protocol Not Applicable, Compatible With 2 Wire Fire Alarm System, Detector Type Smoke Detector, Includes Mounting Base, Number of Tandem Detectors Not Applicable, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Detects Smoke, Heat Detector Signal Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.