Shop CHAINFLEX

Servo Motor Cable, Orange, PUR, 1,000 V, Order by the Foot

  • Mfr # CF280ULH502404

  • Zoro # G608259784


product price:  $22.79
/ea

Key Features

Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF280ULH502404
Zoro #
G608259784
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.65 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Nominal Outside Diameter
0.65 in

Details

Item
Servo Motor Cable
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Minimum Operating Temperature - Flexible
-40 Degrees F
Cable Series
CF280-UL-H
Maximum Acceleration
164 m/sq sec
Maximum Velocity - Supported
7 fps
Conductor Color Code
White/Green, Black, Blue, Brown, Brown/Green, Gray, Green/Yellow, Pink, Purple, White/Blue, Yellow
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Coolant Resistant, Antimicrobial, MUD Resistance, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Conductor Grouping
(4) 16 AWG/Pair 17 AWG/(2) Pair 26 AWG/Shielded Twisted Pair 24 AWG
Minimum Operating Temperature - Fixed
-58 Degrees F
Product Type
Servo Motor Cable
Maximum Velocity - Unsupported
33 fps
Series
Chainflex
Includes Ground
Yes

Description

Servo Motor Cable, Conductor Color Code White/Green, Black, Blue, Brown, Brown/Green, Gray, Green/Yellow, Pink, Purple, White/Blue, Yellow, Conductor Grouping (4) 16 AWG/Pair 17 AWG/(2) Pair 26 AWG/Shielded Twisted Pair 24 AWG, Conductor Material Copper, Includes Ground Yes, Jacket Color Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 33 fps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.