Wraparound Label, Gray, Vinyl, 1 in W

  • Mfr # M6-19-427-GY

  • Zoro # G608260629


product price:  $63.15
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-19-427-GY
Zoro #
G608260629
UPC #
888434596579
Country of Origin
United States

Dimensions

Printable Portion Height
3/8 in
Label Height
1 in
Printable Portion Width
1 in
Label Width
1 in
Minimum Wire Diameter
0.12 in
Maximum Wire Diameter
0.2 in
Roll Width
1 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Clear, Gray
Material Properties
Self Laminating & Wrap Around
Indoor/Outdoor Usage
Outdoor
Maximum Wire Gauge
8 AWG
Preprinted Images
None
Preprinted Text
No Legend
Minimum Wire Gauge
16 AWG
For Print Method
Thermal Transfer
Material Series
B-427
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-94 Degrees F
Label Attachment Style
Self-Laminating
Number of Labels Included
250
Label Shape
Square
Adhesive Type
Permanent
Adhesive Material
Acrylic
Labels per Row
1
Recommended Ribbon
M61-R4310, M7-R4300
Maximum Service Temperature
158 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.