Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M7-30-486

  • Zoro # G608260650


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-30-486
Zoro #
G608260650
UPC #
888434589779
Country of Origin
Mexico

Dimensions

Label Thickness
0.0038 in
Label Width
1 1/2 in
Roll Width
1 1/2 in
Label Height
3/4 in

Details

Item
Label
Application
Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Based Based
Includes
Roll of 250 Labels
Labels per Roll
250
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Preprinted Images
None
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
M7-R4300
Adhesive Material
Rubber Based
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor
Inkjet Printable
No
Preprinted Text
No Legend
For Print Method
Thermal-Transfer
Material Properties
Aggressive Adhesive, Heat Resistant, Metallic, Permanent Adhesive
Maximum Service Temperature
248 Degrees F
Labels per Row
1
Label Shape
Rectangle
Material Series
B-486B
Compatible Mfr Part Number
BMP71, M710

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.