Reciprocating Saw Blade, Blade 6" L

  • Mfr # RM614-25B

  • Zoro # G608260698


product price:  $2.19
/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Cut Width
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM614-25B
Zoro #
G608260698
UPC #
000346348033
Country of Origin
Switzerland

Dimensions

Length
6 in
Cut Width
0.035 in
Blade Length
6 in
Height
3/4 in
Blade Thickness
1/32 in
Overall Width
3/4 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in
Overall Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Includes
(25) 6 in 14 TPI Metal Reciprocating Saw Blades
Primary Material Application
Thick Metal
Application
Metal, Thick Metal
Materials Cut
Metal
Blade Material
Bi-Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal, Blade Length 6 in, Teeth per Inch 14, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, For Use With Saw Type Reciprocating Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.