Pre-CutLabelStockRoll, White/Clear, Matte

  • Mfr # M6-77-461

  • Zoro # G608260780


product price:  $63.15
/ea

Key Features

Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-77-461
Zoro #
G608260780
UPC #
888434598214
Country of Origin
United States

Dimensions

Label Thickness
0.0019 in
Roll Width
3 1/2 in
Label Height
1 1/2 in
Vial/Tube Size
12.0 to 24.0 ml
Label Width
3 1/2 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
250
Standards
ASTM D 1000
Includes
Roll of 250 Labels
Color
Clear, White
Material Series
B-461
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
230 Degrees F
Preprinted Images
None
Preprinted Text
No Legend
Labels per Row
1
Material Properties
Permanent Adhesive, Self Laminating & Wrap Around
Inkjet Printable
No
Minimum Service Temperature
-321 Degrees F
Label Shape
Rectangle
Adhesive Material
Acrylic
Secondary Label Included
No
Recommended Ribbon
M61-R4310, M7-R4300
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Clear, White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.