Sleeve, White, Labels/Roll: 100

  • Mfr # M7-500-175-344

  • Zoro # G608260926


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-500-175-344
Zoro #
G608260926
UPC #
888434604847
Country of Origin
United States

Dimensions

Label Height
27/32 in
Roll Width
1 3/4 in
Label Width
1 3/4 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Shrink Ratio
3:1
Labels per Roll
100
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
White
Double-Sided Printable
No
Material Properties
Flame-retardant, Heat-shrinkable
Recommended Ribbon
M7-R6600
Labels per Row
1
Label Attachment Style
Heat Shrink
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor
Maximum Wire Gauge
1 AWG
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710
Maximum Service Temperature
275 Degrees F
Minimum Wire Gauge
8 AWG
Preprinted Images
None
Material Series
B-344

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 27/32 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6600

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.