Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension
Mfr # 8955
Zoro # G6083050
product price:Â $36.89
/eaKey Features
Fits Hat Size
One Size Fits Most
Head Protection Material
Polyethylene
Color
Hi-Visibility Yellow
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8955
Zoro #
G6083050
UPC #
720476233510
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Bump Cap
Head Protection Material
Polyethylene
Color
Hi-Visibility Yellow
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Head Protection Venting
Yes
Includes LED Lights
No
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Standards
EN 812-2012
Description
Bump Cap, Head Protection Style Short Brim Baseball, Head Protection Color Hi-Visibility Yellow, Head Protection Material Polyethylene, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Standards EN 812-2012, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.