
Large Utility Tilt Truck, 1 Cubic Yard, Black
Mfr # TILT-LRG/BLK
Zoro # G608330445
product price:Â $790.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Overall Height
44 in
Overall Length
70.75 in
Overall Width
31.5 in
Load Capacity
1000 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TILT-LRG/BLK
Zoro #
G608330445
UPC #
843397111474
Country of Origin
United States
Dimensions
Overall Height
44 in
Overall Length
70.75 in
Overall Width
31.5 in
Details
Item
Tilt Trucks
Load Capacity
1000 lb
Color
Black
Container Material - Hoppers and Cube Trucks
Polyethylene, Steel
Capacity
1000 lbs
Material
Polyethylene/Steel
Description
This 1 cubic yard tilt truck easily handles heavy loads with its durable roto-molded body and tough tubular frame. The steel base with 12 in front wheels and 4 in rear swivel casters make it highly maneuverable, and the steel tubular handle ensures secure handling. The smooth finished interior tilt wall allows for hassle-free unloading, and the frame and base are black. With a 1,000 lb maximum load, it's perfect for collecting, transporting, and dumping bulky materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.