Combined Needle Roller Bearing, with Thrust ball bearing - without Inner ring, No NAX2030Z

  • Mfr # NAX2030Z

  • Zoro # G608353307


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
20 mm
Outside Dia. (mm)
30 mm
Width (mm)
30 mm
Max. RPM
7500 (Oil); 5250 (Grease)
Type
Needle Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NAX2030Z
Zoro #
G608353307
UPC #
4549557045806
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
20 mm
Outside Dia. (mm)
30 mm
Width (mm)
30 mm

Details

Max. RPM
7500 (Oil); 5250 (Grease)
Type
Needle Roller
Item
Bearing
Dynamic Axial Load (N)
14,200
Cage Material
Steel
Dynamic Radial Load (N)
17,600
Static Axial Load (N)
19,700
Static Radial Load (N)
25,400

Description

Combined with Thrust Ball Bearing, W/o Inner Ring, With Dust Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.