Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midland Radio Camp Radio, LCD, Black/Silver, 462 MHz XT511

Camp Radio, LCD, Black/Silver, 462 MHz (Discontinued)

  • Mfr # XT511
  • Zoro # G6084215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT511
Zoro #
G6084215
UPC #
046014745117
Country of Origin
China

Dimensions

Length
7-61/64"
Width
3-5/16"
Height
12-5/32"

Details

Series
XT511
Number of Channels
22
License Required
No for FRS/Yes for GMRS
Outdoor Range (Miles)
38
Radio Sub-Category
Two Way
Band Type
FRS/GMRS
FCC Narrow Band Compliant
Yes
Inside Range (Floors)
8
Output Watts
5
Battery Life
8 hr.
Channel Scan
Yes
Navigation Aids
None
Includes
Hand Microphone, Battery Pack, AC Adapter, DC Adapter, Shoulder Strap, Owner's Manual
Color
Black/Silver
Display Type
LCD
Frequency
462 MHz
Inside Range (Sq.-Ft.)
Up to 500,000
Battery Type
Alkaline
Item
Portable Two Way Radio
IP Rating
3
Selectable Frequencies
No
Features
Weather Alert, Flashlight, Silent Operation, Water Resistant, USB Connector, AM/FM Radio, Alarm Clock, Monitor, Hands Free Operation, Backlight Display, Keypad Lock, Dual Watch, Channel Scan, Microphone and Headphone Jack

Description

Portable Two Way Radio, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 22, Battery Life 8 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.