Carbon Monoxide Alarm, 85 dB at 10 ft, (2) AA Batteries, Electrochemical Battery Backup: Yes

  • Mfr # KN-COB-LP2

  • Zoro # G6085441


product price:  $195.99
/pk 6, $32.67/ea
Free Shipping & Returns

Key Features

Detection Method
Electrochemical
Power Source
(2) AA Batteries
Audible Alert
85 dB at 10 ft
Overall Width
4.5 in
Overall Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-COB-LP2
Zoro #
G6085441
UPC #
478710890868
Country of Origin
China

Dimensions

Overall Width
4.5 in
Overall Height
2.8 in
Depth
1 1/2 in
Manufacturer Warranty Length
10 yr
Battery Size
AA

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
(2) AA Batteries
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Bulk Contractor, for 9C05-LP2
Standards
UL 2034
Interconnection Capability
No
Operating Temp.
40 Degrees to 100 Degrees F
Visual Alert
Red LED
Locking Pin
No
Battery Backup
Yes
Digital Readout
No
Test Button
Yes
Hush Button
Yes
Battery Location
Back
Includes Mounting Hardware
Yes
Battery Locking Pin
Yes
Alert Type
Sound
Detector Type
CO Detector
Battery Chemistry
Alkaline
Alarm Setting
30 ppm
Volume Level
85 dB @ 10 ft
Detects
Carbon Monoxide
Minimum Operating Temperature
40 Degrees F
Number of Batteries Required
2
Mount Type
Surface
Humidity Range
5% to 95% RH

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes Not Applicable, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alarm Setting 30 ppm, Alert Type Sound, Battery Backup No, Detects Carbon Monoxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.