Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension
Mfr # 8965
Zoro # G6085552
product price:Â $52.89
/eaKey Features
Fits Hat Size
One Size Fits Most
Head Protection Material
Polyethylene
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8965
Zoro #
G6085552
UPC #
720476233695
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Bump Cap
Head Protection Material
Polyethylene
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Includes LED Lights
Yes
Accessory Mounting Options
None
Head Protection Graphics
No Graphics
Standards
EN 812-2012
Description
Bump Cap,Baseball,One Size Fits Most
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.