Pressure Gauge, 0 to 100 psi psi, 2-1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 25-400-100-psi/kPa

  • Zoro # G608572043


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-400-100-psi/kPa
Zoro #
G608572043
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in

Details

Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Trogamide
Primary Pressure Range
0 to 100 psi
Primary Scale Units
psi; kPa
Connection Material
Stainless Steel
Pointer Material
Aluminum
Cover Ring Material
Polished 304 Stainless Steel
Media Temperature Range
-40 to 392°F
Inch/Metric
Inch
Measuring Element
316 Stainless Steel C-Type Bourdon Tube
Ambient Operating Temperature Range
-40 to 140°F

Description

Pressure Gauge, 2.5 in. 304SS Case, 316SS Internals, 30/30 psi, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.