Pressure Gauge, 0 to 800 psi psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 40-500-800-psi/kg/cm2-1/4

  • Zoro # G608572074


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-500-800-psi/kg/cm2-1/4
Zoro #
G608572074
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Instrument Glass
Primary Pressure Range
0 to 800 psi
Primary Scale Units
psi; kg/cm2
Liquid-Filled Case
Yes
Gauge Filled With
Glycerin
Inch/Metric
Inch
Cover Ring Material
Polished 304 Stainless Steel
Media Temperature Range (Special Fill)
-40 to 212°F
Connection Material
316 Stainless Steel
Media Temperature Range (Glycerin Fill)
-40 to 212°F
Pointer Material
Aluminum
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Measuring Element
Coiled Safety Tube
Ambient Temperature Range (Special Fill)
-40 to 140°F

Description

Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.