Pressure Gauge, -30 inHg to 0 to 60 psi psi, 4-1/2 in Dial, 1/4 in; 1/2 in NPT, Bottom Location

  • Mfr # 45-740-30/60-psi/bar

  • Zoro # G608572388


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in; 1/2 in
Process Connection Type
NPT
Dial Size (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-740-30/60-psi/bar
Zoro #
G608572388
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in; 1/2 in
Dial Size (In.)
4-1/2 in
Nominal Dial Size
4-1/2 in

Details

Item
Pressure Gauge
Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
Gauge Case Material
Stainless Steel
Series
700
Lens Material
Acrylic
Primary Pressure Range
-30 inHg to 0 to 60 psi
Primary Scale Units
psi; bar
Intermittent Temperature
500°F
Connection Material
316 Stainless Steel
Inch/Metric
Inch
Measuring Element
316 Stainless Steel C-Type Bourdon Tube
Media Temperature Range
-40 to 212°F
Bayonet Ring Material
Threaded Black PBT
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 to 150°F

Description

Turret style dry field fillable and liquid filled process gauges. Vacuum and compound ranges through 0 psi to 15,000 psi. Black Polypropylene safety case with solid front and blow out back. 316 Stainless Steel or Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.