Low Pressure Gauge, 0 to 10 inH2O psi, 2-1/2 in Dial, 1/4 in NPT, Back Location, Steel Case Material

  • Mfr # 25-210-10-inH2O

  • Zoro # G608572807


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-210-10-inH2O
Zoro #
G608572807
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in

Details

Item
Low Pressure Gauge
Accuracy
1.6%
Process Connection Location
Back
Process Connection Type
NPT
Application
Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Gauge Case Material
Steel
Series
200
Lens Material
Acrylic
Primary Pressure Range
0 to 10 inH2O
Primary Scale Units
inH2O
Liquid-Filled Case
No
Pointer Material
Aluminum
Connection Material
Brass
Inch/Metric
Inch
Media Temperature Range
-4 to 176°F
Ambient Operating Temperature Range
-4 to 140°F

Description

Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products