
5 Tier Wire Shelving Add-On Unit, 36W x 24D x 86H
Mfr # A24368N5
Zoro # G608592041
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
24 in
Height
86 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A24368N5
Zoro #
G608592041
UPC #
707022411325
Country of Origin
Taiwan, Province of China
Dimensions
Width
36 in
Depth
24 in
Height
86 in
Details
Item
Add-On Unit
Material
Steel
Color
Blue
Finish
Nexelon®
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units.Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.