Starter Unit 18 D, 36 in W, 74 in H, 4 Shelves, Tan

  • Mfr # PM18367N

  • Zoro # G608612534


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Number of Shelves
4
Material
Steel/Plastic
Color
Tan
Standards
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM18367N
Zoro #
G608612534
UPC #
710552505624
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
18
Overall Height
74 in

Details

Shelving Type
Starter Unit
Number of Shelves
4
Material
Steel/Plastic
Color
Tan
Standards
NSF Certified
Finish
Nexelon
Shelf Type
Flat Vented
Shelf Capacity
400 lb
Assembled/Unassembled
Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.