Coated Gloves, Nitrile, Sandy, Palm, 5 Abrasion Level, Black, XL (10) 1 PR

  • Mfr # 9188SFBXL

  • Zoro # G608661785


product price:  $15.99
/pr

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9188SFBXL
Zoro #
G608661785
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
XL (10)
Thickness
18 ga
Glove Length
9.5 in
Size- Numeric
10

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ASTM D3389-15, ASTM F2992-15, TAA Compliant
Glove Construction
Knit
Sold As
Individual
ANSI/ISEA Cut Level
A4
Insulated
No
Cuff Style
Knit
Fabric Weight
18 gauge
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Resists Adhesives
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Knit Material
Kevlar(R)
Palm Style
Reinforced
Palm Type
Coated
Base Coating Coverage
Palm
Hand Protection Style
Glove
Glove Coating Color
Black
Series
Cut Pro
Knit Material Color
Black
Includes Reinforced Thumb Crotch
Yes
Base Coating Material
Nitrile
Task and Chore Glove Style
Knit
Double-Dipped
No
Glove Hand Style
Left and Right
Lint-Free
No
Latex-Free
Yes
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Minimum Temperature
50 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.