Shaft Collar, Alloy Steel, 23.24 mm, -40 Degrees F

  • Mfr # MCL-34-FZ

  • Zoro # G608679025


product price:  $15.15
/ea

Key Features

Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
57 mm
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCL-34-FZ
Zoro #
G608679025
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
34 mm
Outside Dia.
57 mm
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
62.4 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
34 mm
Bore Diameter
34 mm
Collar Width
15 mm
Screw Length
18 mm
Collar Outside Diameter
57 mm
Screw Thread Size
M6x18
Clearance Diameter
62.4 mm

Details

Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Zinc Plated
Included Screws
Clamp Screw
Collar Construction
1-Piece
Collar Material Finish
Zinc Plated
Screw Location from Center
23.24 mm
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Screw Finish
Zinc Plated
Number of Screws
1
Screw Location (R)
23.24 mm
Finish
Type II, SC2 Zinc Plating with a Yellow "Trivalent" Chromate Conversion Coating
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Weight
0.4041 lbs

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 34 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.