Bouffant Cap, Polypropylene, 24 in Dia., White, L, 100 PK

  • Mfr # 29JW33

  • Zoro # G6087295


product price:  $7.59
/pk 100, $0.08/ea

Key Features

Color
White
Diameter
24 in
Material
Polypropylene
Size
L
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29JW33
Zoro #
G6087295
UPC #
190735057377
Country of Origin
China

Dimensions

Diameter
24 in
Size
L
Hair and Beard Nets Size
Universal

Details

Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Package Type
Box
Hair and Beard Nets Item
Bouffant
Contains Latex
No
Metal Detectable
No
Fabric Weight
0.27 oz/sq yd
Pleated
Yes
Garment Style
Bouffant Cap
Packaging
Box
Material Weight Type
Lightweight
Bouffant Style
Pleated
Clean Process Status
Not Clean Processed
Product Type
Bouffant Cap

Description

Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.