Aspirin, Tablet, 6 x 2,325mg

  • Mfr # 20-112

  • Zoro # G6090664


product price:  $3.19
/ea

Key Features

Package Type - First Aid and Wound Care
Box, Wrapped Packets
Formula
Aspirin
Form
Tablet
Medicinal Form
Tablet
Count
6 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-112
Zoro #
G6090664
UPC #
738743201124
Country of Origin
United States

Dimensions

Size
325mg
Package Width
3/4 in
Package Length
4 in
Package Height
2 1/4 in

Details

Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Count
6 x 2
Formula
Aspirin
Form
Tablet
Medicinal Form
Tablet
Item
Pain Relief
Count
6 x 2
Includes
Tablet Information, Directions, Warnings and Use
Flavor
Unflavored
Medicinal Strength
Regular Strength
Package Type
Packet
Medicinal Flavor
Unflavored
Medicinal Type
Pain Relief
Industry Type
Healthcare
Strength
Regular Strength
Exterior Package Type
Box
Format
Tablet
Unit Count
12
Active Ingredient
Aspirin
Compatible Manufacturer Part Number
225-U/FAO, 54512, 54620, 54622, 54624, 54625, 59361
Number of Individual Doses
6
Purpose
Pain Relief, Fever Reducer
Unit Dose
325 mg
Dose Package Type
Packets

Description

Pain Relief, Active Ingredient Aspirin, Dose Package Type Packets, Unit Dose 325 mg, Number of Individual Doses 6, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 225-U/FAO, 54512, 54620, 54622, 54624, 54625, 59361, Strength Regular Strength, Flavor Unflavored, Purpose Pain Relief, Fever Reducer, Unit Count 12, Compatible Grainger Part Number 39N807, 488G64, 49H363, 49H365, 49H367, 49H368, Package Height 2 1/4 in, Package Length 4 in, Package Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.