600 Series Single Row Deep Groove Ball Bearing

  • Mfr # 634ZZMC3E

  • Zoro # G609118820


product price:  $15.69
/ea

Key Features

Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Bore Dia.
0.1575 in
Type
Deep Groove
Outside Dia.
0.6299 in
Width
0.1969 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
634ZZMC3E
Zoro #
G609118820
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1575 in
Outside Dia.
0.6299 in
Width
0.1969 in

Details

Item
Radial Ball Bearing
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Type
Deep Groove
Cage Material
Steel
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.